5539LRED - Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Red

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5539LRED
Manufacturer
Klein Tools
Manufacturer's Part Number
5539LRED
Description
Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Red
Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Red
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644559280 / 00092644559280
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5539LRED - Large Image
 
5539LRED - Large Image
 
5539LRED - Small Image
 
5539LRED - Large Image
 
5539LRED - Video
Other Links
 
 
5539LRED - Other
 
5539LRED - Other
 
5539LRED - Other
 
5539LRED - Other
 
5539LRED - Other
 
5539LRED - Other
Attachments
 
 
5539LRED - Specification Sheet
360 Images
 
 
5539LRED - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Red
Dimensions and Weight
Overall Length
18" (45.7 cm)
Descriptions
Long Description
ZIPPER BAG, LARGE CANVAS TOOL POUCH, 18-INCH, RED
Special Features
Wide-Bottom for Stability, Brass Grommet
Description
ZIPPER BAG, LARGE CANVAS TOOL POUCH, 18-INCH, RED
Product Type
Canvas Tool Bag With Zipper, Red
extra long description
KLEIN 5539LRED Canvas Tool Bag with
Additional Information
Overall Width
3.5" (8.9 cm)
Overall Height
8" (20.3 cm)
Handle
No
tether capable
No
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5539LRED
GTIN
00092644559280
UPC
092644559280
Taxonomies, Classifications, and Categories
Type
Zipper Pouch
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
7 oz (198 g)
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat