55580 - Tradesman Tumbler

Klein Tools

  • $34.99 (Each)
  • $34.99 (Each)

  • $524.85 (Per 15)
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
55580
Manufacturer
Klein Tools
Manufacturer's Part Number
55580
Description
Tradesman Tumbler
The Klein Tools 20-Ounce Tumbler Keeps Liquid Cold Up to 12 Hours and Hot Up to 4 Hours. Double Wall Vacuum Insulated Stainless Steel With A Rugged, Textured Silicon Outer Sleeve For Slip-Resistance. The Unique Double-Thread Lid Design Allows For Easy Twisting With Gloves On or Off, While The Flip-Top Lid Provides A Spill-Resistant Seal When Closed. Secure Tumbler to Ferromagnetic Surfaces With A Removable Rare Earth Magnetic Lanyard. Made From Bpa-Free Food Grade Materials.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
23180000 - Industrial food and beverage equipment
UPC/GTIN
092644555800 / 00092644555800
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Standard Packaging
$524.85 (Per 15)
Resources
Images
 
 
55580 - Large Image
 
55580 - Small Image
 
55580 - Large Image
 
55580 - Large Image
 
55580 - Large Image
 
55580 - Large Image
 
55580 - Large Image
 
55580 - Large Image
 
55580 - Video
Other Links
 
 
55580 - Other
 
55580 - Other
 
55580 - Other
 
55580 - Other
 
55580 - Other
 
55580 - Other
Attachments
 
 
55580 - Specification Sheet
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
Stainless Steel Body with Silicone Sleeve, Polypropylene Lid
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Size
20 oz (0.59 L)
Diameter
3.59" (9.1 cm)
Overall Length
4.2" (10.7 cm)
Descriptions
extra long description
KLEIN 55580 Tradesman Tumbler
Features
The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials.
Long Description
The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials.
Special Features
Slip-Resistant Sleeve and Bottom Pad; Unique Lid Design for Use with Gloves; Flip-Top Lid Provides Seal when Closed; Removable Rare Earth Magnetic Lanyard for Attaching to Ferromagnetic Surfaces
Product Type
Tradesman Tumbler
Description
TRADESMAN TUMBLER
Additional Information
Overall Width
3.9" (9.9 cm)
Overall Height
8.4" (21.3 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55580
GTIN
00092644555800
UPC
092644555800
Taxonomies, Classifications, and Categories
Type
Vacuum Insulated Tumbler with Flip-top Lid
Category Description
Fuses & Fuse Accessories
Packaging
Weight
17.7 oz (500 g)
Weight per each
1.5
Carton
1
Package
15
Uses, Certifications, and Standards
Application
20 oz Tumbler Beverage Holder
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat