55599 - Zipper Bags, High Visibility Tool Pouches, 2-Pack

Klein Tools

  • $26.99 (Each)
  • $26.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55599
Manufacturer
Klein Tools
Manufacturer's Part Number
55599
Description
Zipper Bags, High Visibility Tool Pouches, 2-Pack
High Visibility Zipper Bag, Polyester Handle Material, Black, Reflective Grey, Green Accents, 1.5 In Overall Length, 12.5 In Overall Width, 10 X 5.5 In Overall Depth, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555992 / 00092644555992
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.99 (Each)
Resources
Images
 
 
55599 - Small Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Large Image
 
55599 - Video
Other Links
 
 
55599 - Other
360 Images
 
 
55599 - 360 Image
Attachments
 
 
55599 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Handle Material
Polyester
Color
Black;Reflective Grey;Green Accents
Dimensions and Weight
Overall Length
1.5 in
Height
7" (178mm), 5.5" (140mm)
Descriptions
Product Type
High Visibility Zipper Bag
Soft Sided
Long Description
High Visibility Zipper Bag, Polyester Handle Material, Black, Reflective Grey, Green Accents, 1.5 in Overall Length, 12.5 in Overall Width, 10 x 5.5 in Overall Depth, 0.19 lb
Features
Keep your tools organized and easily accessible with the new Tradesman Pro(TM) Tool Zipper Bags. The high-visibility interiors make it easy to find small parts and tools;the outer reflective strips create greater visibility in low light conditions.
Short Description
High Visibility Zipper Bag, Polyester
extra long description
KLEIN 55599 High Visibility Zipper
Description
ZIPPER BAGS, HIGH VISIBILITY TOOL POUCHES, 2-PACK
Additional Information
Overall Width
12.5 in;318 mm
Overall Depth
10 x 5.5 in;254 x 140 mm
media
Yes
Overall Height
7" (17.8 cm), 5.5" (14 cm)
Item
High Visibility Zipper Bags
Handle
Yes
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
55599
Brand
Klein Tools
GTIN
00092644555992
UPC
092644555992
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Soft Sided
Packaging
Weight
0.19 lb;0.09 kg
Weight per each
0.194
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat