630516 - 5/16" Nut Driver Cushion-Grip 3" Shaft

Klein Tools

  • $9.44 (Each)
  • $9.44 (Each)

  • $37.76 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630516
Manufacturer
Klein Tools
Manufacturer's Part Number
630-5/16
Description
5/16" Nut Driver Cushion-Grip 3" Shaft
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 In Overall Length, 3 In Shank Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650031 / 00092644650031
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Standard Packaging
$37.76 (Per 4)
Resources
Images
 
 
630516 - Small Image
 
630516 - Large Image
 
630516 - Large Image
 
630516 - Video
360 Images
 
 
630516 - 360 Image
Attachments
 
 
630516 - Specification Sheet
Other Links
 
 
630516 - Other
 
630516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Yellow (Handle)
Color Code
YELLOW
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Product Type
Nut Driver
Nut Driver Cushion-Grip
Description
5/16" NUT DRIVER CUSHION-GRIP 3" SHAFT
Long Description
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 in Overall Length, 3 in Shank Length, 0.20 lb
Features
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident(R) quickly identifies nut driver and size.
Short Description
Nut Driver Cushion-Grip, Steel, Yellow (Handle)
Special Features
Standard length for most applications.
extra long description
KLEIN 630-5/16 5/16" Nut Driver Cus
Additional Information
Made in USA
yes
Shank Length
3 in;76.2 mm
media
Yes
Shaft Length
3" (7.6 cm)
Manufacturer Information
Manufacturers Part Number
630-5/16
Brand
Klein Tools
GTIN
00092644650031
UPC
092644650031
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
Configuration
Non-Magnetic
Application
Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat