635516 - 5/16" Heavy-Duty Nut Driver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
635516
Manufacturer
Klein Tools
Manufacturer's Part Number
635-5/16
Description
5/16" Heavy-Duty Nut Driver
Klein 635-5/16 5/16" Heavy Duty Nut
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322624 / 00092644322624
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
635516 - Small Image
 
635516 - Large Image
 
635516 - Large Image
 
635516 - Large Image
 
635516 - Large Image
 
635516 - Large Image
 
635516 - Large Image
 
635516 - Video
Attachments
 
 
635516 - Specification Sheet
Other Links
 
 
635516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
YELLOW
Dimensions and Weight
Overall Length
9
Descriptions
Product Type
5/16" Heavy Duty Nut Driver
Description
5/16" HEAVY-DUTY NUT DRIVER
Long Description
KLEIN 635-5/16 5/16" Heavy Duty Nut
Special Features
Wrench Assist for Greater Torque
Additional Information
Shaft Length
4" (10.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
635-5/16
Brand
Klein Tools
GTIN
00092644322624
UPC
092644322624
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat