80816 - Straight-Claw Hammer, Heavy-Duty, 16-Ounce

Klein Tools

  • $43.70 (Each)
  • $43.70 (Each)

  • $174.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80816
Manufacturer
Klein Tools
Manufacturer's Part Number
808-16
Description
Straight-Claw Hammer, Heavy-Duty, 16-Ounce
Straight-Claw Hammer, Black (Handle), Fiberglass Handle Material, 13 In Overall Length, 1.9 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810084 / 00092644810084
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.70 (Each)
Standard Packaging
$174.80 (Per 4)
Resources
Images
 
 
80816 - Small Image
 
80816 - Large Image
 
80816 - Large Image
 
80816 - Large Image
 
80816 - Large Image
 
80816 - Video
Specifications Sheets
 
 
80816 - Specification Sheet
Attachments
 
 
80816 - Specification Sheet
Other Links
 
 
80816 - Other
 
80816 - Other
 
80816 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black (Handle)
Handle Material
Fiberglass
Handle Color
Black
Dimensions and Weight
Overall Length
13 in;330.2 mm
Length
13
Descriptions
Product Type
Straight-Claw Hammers
Long Description
Straight-Claw Hammer, Black (Handle), Fiberglass Handle Material, 13 in Overall Length, 1.9 lb
Short Description
Straight-Claw Hammer, Black Handle
Description
STRAIGHT-CLAW HAMMER, HEAVY-DUTY, 16-OUNCE
Features
Electrician's Straight-Claw Hammer has a durable plastic-alloy jacketing helps to protect the neck from fraying and splintering if incorrectly struck or overstruck. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
extra long description
KLEIN 808-16 Straight-Claw Hammer -
Additional Information
package quantity
4 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
808-16
Brand
Klein Tools
GTIN
00092644810084
UPC
092644810084
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.9 lb;0.86 kg
Weight per each
1.85
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat