935CSEL - Electrician'S Combination Square, 12"

Klein Tools

  • $30.00 (Each)
  • $30.00 (Each)

  • $180.00 (Per 6)
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
935CSEL
Manufacturer
Klein Tools
Manufacturer's Part Number
935CSEL
Description
Electrician'S Combination Square, 12"
Klein Tools' Electrician'S Combination Square Provides Precision Machined 90 and 45-Degree Edges and Is The Right Tool For Conduit Layout On An Electrical Box. Powerful Rare-Earth Magnets Firmly Hold The Ruler to The Body and Allow For No-Hassle Adjustments For Any Marking or Layout Needs. Use The Integrated Conduit Layout Template That Is Etched Into The Stainless Steel Ruler to Quickly Find Knockout Centers In Seconds.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644930072 / 00092644930072
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Standard Packaging
$180.00 (Per 6)
Resources
Images
 
 
935CSEL - Small Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Large Image
 
935CSEL - Video
Attachments
 
 
935CSEL - Specification Sheet
Other Links
 
 
935CSEL - Other
 
935CSEL - Other
 
935CSEL - Other
 
935CSEL - Other
 
935CSEL - Other
 
935CSEL - Other
360 Images
 
 
935CSEL - 360 Image
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
Stainless Steel, Aluminum, Neodymium Magnets
Dimensions and Weight
Overall Length
5.16" (13.1 cm)
Descriptions
extra long description
KLEIN 935CSEL Combination Square, 1
Long Description
Klein Tools' Electrician's Combination Square provides precision machined 90 and 45-Degree edges and is the right tool for conduit layout on an electrical box. Powerful Rare-Earth magnets firmly hold the ruler to the body and allow for no-hassle adjustments for any marking or layout needs. Use the integrated conduit layout template that is etched into the stainless steel ruler to quickly find knockout centers in seconds.
Special Features
Rare-Earth Magnets; Detachable Body; Precision Machined 45° and 90° Edges
Description
ELECTRICIAN'S COMBINATION SQUARE, 12"
Product Type
Combination Square, 12"
Features
Klein Tools' Electrician's Combination Square provides precision machined 90 and 45-Degree edges and is the right tool for conduit layout on an electrical box. Powerful Rare-Earth magnets firmly hold the ruler to the body and allow for no-hassle adjustments for any marking or layout needs. Use the integrated conduit layout template that is etched into the stainless steel ruler to quickly find knockout centers in seconds.
Additional Information
Overall Width
0.75" (2 cm)
graduations
1/8"; 1/16"
Overall Height
12" (30.5 cm)
Coating
Powder Coating
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935CSEL
GTIN
00092644930072
UPC
092644930072
Taxonomies, Classifications, and Categories
Type
COMBINATION
Packaging
Weight
10.6 oz (299 g)
Weight per each
0.62
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Magnetic Combination Square and Conduit Layout Template
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat