98002BT - Klein Bottle Opener

Klein Tools

  • $11.01 (Each)
  • $11.01 (Each)

  • $132.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98002BT
Manufacturer
Klein Tools
Manufacturer's Part Number
98002BT
Description
Klein Bottle Opener
This Klein Tools Stainless-Steel Beverage Tool Makes An Excellent Addition to The Arsenal Of An Apprentice or Experienced Professional Barkeep. The Tool'S Cushion-Grip™ Handle Rests Firmly and Comfortably In Your Hand For Prolonged Use. The Tool Features A Bottle Cap Tip-Ident, Which Allows You to Distinguish It Quickly From Other Implements In Pouches or Drawers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
48102106 - Cool containers
UPC/GTIN
092644980022 / 00092644980022
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Standard Packaging
$132.12 (Per 12)
Resources
Images
 
 
98002BT - Small Image
 
98002BT - Large Image
 
98002BT - Large Image
 
98002BT - Large Image
 
98002BT - Large Image
 
98002BT - Video
Attachments
 
 
98002BT - Specification Sheet
Other Links
 
 
98002BT - Other
 
98002BT - Other
 
98002BT - Other
 
98002BT - Other
360 Images
 
 
98002BT - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Yellow/Black
Descriptions
Description
KLEIN BOTTLE OPENER
Product Type
Klein Bottle Opener
extra long description
KLEIN 98002BT Klein Bottle Opener
Long Description
This Klein Tools Stainless-Steel Beverage Tool makes an excellent addition to the arsenal of an apprentice or experienced professional barkeep. The tool's Cushion-Grip™ handle rests firmly and comfortably in your hand for prolonged use. The tool features a bottle cap Tip-Ident, which allows you to distinguish it quickly from other implements in pouches or drawers.
Features
This Klein Tools Stainless-Steel Beverage Tool makes an excellent addition to the arsenal of an apprentice or experienced professional barkeep. The tool's Cushion-Grip™ handle rests firmly and comfortably in your hand for prolonged use. The tool features a bottle cap Tip-Ident, which allows you to distinguish it quickly from other implements in pouches or drawers.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
98002BT
GTIN
00092644980022
UPC
092644980022
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Bottle Opener
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat