D51110 - Slip-Joint Pliers, 10"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D51110
Manufacturer
Klein Tools
Manufacturer's Part Number
D511-10
Description
Slip-Joint Pliers, 10"
Klein Tools' 10-Inch Slip-Joint Pliers Have A Built In Shear-Type Cutter For Precision Wire Cutting. The Serrated Jaws Provide Sure-Gripping Power. Features A Lifetime Guarantee Of Quality and Reliability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644732102 / 00092644732102
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D51110 - Small Image
 
D51110 - Large Image
 
D51110 - Video
Attachments
 
 
D51110 - Specification Sheet
Other Links
 
 
D51110 - Other
 
D51110 - Other
Brochures
 
 
D51110 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9.97" (25.3 cm)
Descriptions
extra long description
KLEIN D511-10 10" Slip-Joint Pliers
Product Type
10" Slip-Joint Pliers
Features
Klein Tools' 10-Inch Slip-Joint Pliers have a built in shear-type cutter for precision wire cutting. The serrated jaws provide sure-gripping power. Features a lifetime guarantee of quality and reliability.
Description
SLIP-JOINT PLIERS, 10"
Long Description
Klein Tools' 10-Inch Slip-Joint Pliers have a built in shear-type cutter for precision wire cutting. The serrated jaws provide sure-gripping power. Features a lifetime guarantee of quality and reliability.
Additional Information
media
Yes
Jaw Width
1.375" (3.5 cm)
Jaw Length
1.75" (4.5 cm)
jaw thickness
15/32" (1.2 cm)
Handle Length
4.91" (12.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D511-10
GTIN
00092644732102
UPC
092644732102
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
13.3 oz (376 g)
Weight per each
0.83
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat