NCVT2KIT - Dual Range Non-Contact Voltage Tester W/Recep Test

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 14)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT2KIT
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT2KIT
Description
Dual Range Non-Contact Voltage Tester W/Recep Test
Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, Led Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 HZ Frequency Rating, 1 In;25.4 MM Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner'S Manual Included, Visual Indication Type, 139.7 MM;5.5 In Length, 2 - Batteries, Battery Power Source, Cat Iv 1000V Standards Met, 12 to 1000 V Ac Voltage Rating, 1.6 Oz;45 G Weight,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690297 / 00092644690297
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NCVT2KIT - Small Image
 
NCVT2KIT - Large Image
Specifications Sheets
 
 
NCVT2KIT - Specification Sheet
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
12 to 1000 V ac
Dimensions and Weight
Height
1 in;25.4 mm
Length
5.5 in;139.7 mm
Width
0.719 in;18.3 mm
Descriptions
Product Type
Voltage Tester
Non-Contact Voltage Tester
Long Description
Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, LED Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 Hz Frequency Rating, 1 in;25.4 mm Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual Included, Visual Indication Type, 139.7 mm;5.5 in Length, 2 - Batteries, Battery Power Source, CAT IV 1000V Standards Met, 12 to 1000 V ac Voltage Rating, 1.6 oz;45 g Weight,
Features
This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.
Short Description
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 1 CT
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER W/RECEP TEST
Additional Information
Display Type
LED
Battery Chemistry Type
Alkaline
battery capacity
1.5 V
Power Source
Battery
Number of Batteries
2
Indication Type
Visual
for use with
Cable;Cord;Circuit Breaker;Lighting Fixture;Switch Outlet;Wire
includes
(2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual
Battery Included
Yes
Standards Met
CAT IV 1000V
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
NCVT2KIT
Brand
Klein Tools
GTIN
00092644690297
UPC
092644690297
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0
Carton
1
Package
14
Uses, Certifications, and Standards
Frequency Rating
50 to 500 Hz
Application
Broad Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat