TI290 - Rechargeable Pro Thermal Imager With Wi-Fi

Klein Tools

  • $555.71 (Each)
  • $555.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TI290
Manufacturer
Klein Tools
Manufacturer's Part Number
TI290
Description
Rechargeable Pro Thermal Imager With Wi-Fi
The Klein Tools TI290 Is A High Resolution, Wi-Fi Enabled, Professional Model Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 49, 000 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. App Is Available For Free In Google Play™ Store and In The App Store.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
41115321 - Infrared imagers
UPC/GTIN
092644693625 / 00092644693625
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.71 (Each)
Resources
Images
 
 
TI290 - Small Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Video
Other Links
 
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
360 Images
 
 
TI290 - 360 Image
Attachments
 
 
TI290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS and Electronic Components
Dimensions and Weight
Overall Length
3.1" (8 cm)
Descriptions
extra long description
KLEIN TI290 Rechargeable Pro Therma
Features
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Description
RECHARGEABLE PRO THERMAL IMAGER WITH WI-FI
Product Type
Rechargeable Pro Thermal Imager
Special Features
Wi-Fi Transfer, High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Palettes
Long Description
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Additional Information
media
Yes
display
3.5" (8.9 cm) TFT LCD
Overall Height
4.48" (11.4 cm)
battery life
5 yr
Field of View
55.6° +/- 2.8°
included
Rechargeable Thermal Imager, USB Charging Cable,Molded Soft-Storage Case with Carabiner, and Instructions
Sensor Type
VOx Microbolometer
Temperature Range
-4° to 752°F (-20° to 400°C)
Accuracy
±2°C (±3.6°F) or 2%, Whichever is Greater
Overall Width
1.06" (3 cm)
Manufacturer Information
Manufacturers Part Number
TI290
Brand
Klein Tools
GTIN
00092644693625
UPC
092644693625
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Thermal Imager
Packaging
Weight
7.5 oz (213 g)
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
View Hot and Cold Spots For Instant Troubleshooting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat