1234N3403 - 3/4"BLK Cord Conne

KLH

  • $6.22 (Each)
  • $6.22 (Each)

  • $621.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1234N3403
Manufacturer's Part Number
1234N3403
Description
3/4"BLK Cord Conne
Cable Gland, 0.512 to 0.669 In;13 to 18 MM Cable/Cord Size, Jet Black, NPT Connection Type, Made In Usa, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 In NPT Size, Cable Glands With Integrated Strain Relief;Protection Rating Ip 68 (5 Bar/72 Psi) Special Features, Ul 94V-0;Ul Approved or Ul Recognized Standards Met, Ipon(R) Sub Brand, 3/4 In Thread Size, 2.31 KG Weight
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$6.22 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Halogen Free Polyamide
Material, Color, and Finish
Color
Jet Black
Dimensions and Weight
Size
3/4 in NPT
Descriptions
Product Type
Cable Gland
Long Description
Cable Gland, 0.512 to 0.669 in;13 to 18 mm Cable/Cord Size, Jet Black, NPT Connection Type, Made in USA, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 in NPT Size, Cable Glands with Integrated Strain Relief;Protection Rating IP 68 (5 bar/72 psi) Special Features, UL 94V-0;UL Approved or UL Recognized Standards Met, IPON(R) Sub Brand, 3/4 in Thread Size, 2.31 kg Weight
Short Description
Cable Gland, Halogen Free Polyamide, Jet Black, 3/4 in NPT, 25 PC/BX
Special Features
Protection Rating IP 68 (5 bar/72 psi);Cable Glands with Integrated Strain Relief
Description
3/4"BLK CORD CONNE
Additional Information
Cable/Cord Size
0.512 to 0.669 in;13 to 18 mm
Connection Type
NPT
Thread Size
3/4 in
Minimum Operating Temperature
0 °F
Maximum Operating Temperature
+212 °F
Made in USA
yes
Standards Met
UL Approved or UL Recognized;UL 94V-0
package quantity
25 PC/BX
Manufacturer Information
Manufacturers Part Number
1234N3403
Brand
NIEDAX INC.
sub brand
IPON(R)
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
2.31 kg
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat