KTDDPTLEDT8244L - 2X4 4L Troff For T8 Type B Lamps (Lamps Not Incl)

Keystone

  • $122.99 (Each)
  • $122.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTDDPTLEDT8244L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDPTLEDT8-24-4L
Description
2X4 4L Troff For T8 Type B Lamps (Lamps Not Incl)
2X4, 4 Lamp Complete Prismatic Troffer, Wired For Bypass (Type B) T8 Led Tubes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654130804 / 0843654130804 / 00843654130804
Weight per unit
14.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.99 (Each)
Resources
Attachments
 
 
KTDDPTLEDT8244L - Specification Sheet
Images
 
 
KTDDPTLEDT8244L - Large Image
 
KTDDPTLEDT8244L - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Long Description
2x4, 4 lamp Complete Prismatic Troffer, Wired for Bypass (Type B) T8 LED Tubes
Construction
N/A
Product Type
4' Standard Wrap Fixture, 33W, 4, 450 Lumens, DLC Premium
extra long description
Key KT-DDPTLEDT8-24-4L 4' Standard
Description
2X4 4L TROFF FOR T8 TYPE B LAMPS (LAMPS NOT INCL)
Additional Information
Nominal Size
2x4
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDPTLEDT8-24-4L
GTIN
00843654130804
UPC
843654130804
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
14.8
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat