LED62PH835D - 6W Led 2PIN CFL 35K Horizontal

Keystone

  • $11.93 (Each)
  • $11.93 (Each)

  • $596.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED62PH835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED62P-H-835-D-DP
Description
6W Led 2PIN CFL 35K Horizontal
6W Led 2-Pin Compact Lamp, Horizontal Orientation, 120-277V Compatible, GX23 Base, 3500K, Individually Sleeved. Packed In 10 PCS Carton Inside 50 PCS Master Carton
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949010099 / 0890949010099 / 00890949010099
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$596.50 (Per 50)
Resources
Images
 
 
LED62PH835D - Large Image
 
LED62PH835D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED62PH835D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80-89
Base Type
Gx23
housing color
N/A
Descriptions
Description
6W LED 2PIN CFL 35K HORIZONTAL
Long Description
6W LED 2-PIN COMPACT LAMP, HORIZONTAL ORIENTATION, 120-277V COMPATIBLE, GX23 BASE, 3500K, INDIVIDUALLY SLEEVED. PACKED IN 10 PCS CARTON INSIDE 50 PCS MASTER CARTON
Construction
N/A
Product Type
6W, 700 Lumen, 2 Pin, Horizontal, Ballast Bypass, GX23
extra long description
Key KT-LED62P-H-835-D-DP 6W, 700 Lu
Additional Information
beam angle
120
Input Voltage
120-277V
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED62P-H-835-D-DP
Brand
Keystone
GTIN
00890949010099
UPC
890949010099
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat