313005 - 5A 250V TD Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
313005
Manufacturer
Littelfuse
Manufacturer's Part Number
313005P
Description
5A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 5A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458923087 / 00079458923087
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
313005 - Small Image
 
313005 - Large Image
Attachments
 
 
313005 - Specification Sheet
Brochures
 
 
313005 - Brochure
Tech Bulletins
 
 
313005 - Tech Bulletin
Other Links
 
 
313005 - Other
 
313005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Descriptions
Long Description
SLO-BLO CERAMIC AXIAL 5A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin
Special Features
Current-limiting
extra long description
LFSE 313005P SLO-BLO CERAMIC AXIAL
Product Type
Slo-Blo Ceramic Axial 5a
Description
5A 250V TD GLASS FUSE
Manufacturer Information
Manufacturers Part Number
313005P
Brand
Littelfuse
GTIN
00079458923087
UPC
079458923087
Taxonomies, Classifications, and Categories
Type
Surge Supp
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
TVSS
standard
UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 313005.
Jump To:

Similar Items

Similar items are close alternatives to 313005, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Ti...
  • Our Part #: MDL5R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-5-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($21.45) ·
MDL5R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat