KLK30 - 30A 600V Fa Midget Fuse

Littelfuse

  • $38.59 (Each)
  • $38.59 (Each)

  • $385.90 (Per 10)
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
KLK30
Manufacturer
Littelfuse
Manufacturer's Part Number
KLK030
Description
30A 600V Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, 30 A, 600 V Ac;500 V DC, 0.406 In Diameter, 1.5 IN38.1 MM Overall Length, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458250732 / 00079458250732
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.59 (Each)
Standard Packaging
$385.90 (Per 10)
Resources
Images
 
 
KLK30 - Small Image
 
KLK30 - Large Image
 
KLK30 - Large Image
Attachments
 
 
KLK30 - Specification Sheet
Brochures
 
 
KLK30 - Brochure
Tech Bulletins
 
 
KLK30 - Tech Bulletin
Other Links
 
 
KLK30 - Other
 
KLK30 - Other
 
KLK30 - Other
 
KLK30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;500 V dc
interrupt rating
V ac:100;200 kAIC;V dc:50 kAIC
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
30A 600V FA MIDGET FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 30 A, 600 V ac;500 V dc, 0.406 in Diameter, 1.5 in38.1 mm Overall Length, 0.17 lb
Short Description
Fuse, 30 A, 600 VAC;500 V dc
extra long description
LFSE KLK030 FUS 600V F/A MIDGET 30A
Special Features
RoHS
Additional Information
Fuse Speed
Fast Acting
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
KLK030
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
GTIN
00079458250732
UPC
079458250732
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting
Packaging
Weight
0.17 lb;7.71 g
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Control Circuits;Street lighting;HID Lighting;Computer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLK30.
Jump To:

Similar Items

Similar items are close alternatives to KLK30, though they may not be 100% alike.

Midget Fast Acting Fuses 600V 30A - Midget Fast Acting Fuses 600V Respond Quickl...
  • Our Part #: MCL30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MCL30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($332.00) ·
MCL30 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.20

Each

QTY:
Each
Add
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, M...
  • Our Part #: KTK30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($327.60) ·
KTK30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KLK30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-30 Eaton Bussmann 00051712420303
KLK-30 SSAC 00079458250732
ATM30 Mersen 00782001900731

* All prices subject to change.

Begin Live Chat