LGR001 - 1A 300V Fa In-Line Non-Reject Glass Fuse

Littelfuse

  • $6.62 (Each)
  • $6.62 (Each)

  • $33.10 (Per 5)
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
LGR001
Manufacturer
Littelfuse
Manufacturer's Part Number
LGR001
Description
1A 300V Fa In-Line Non-Reject Glass Fuse
Fuse, Fast Acting Fuse Speed, 1 A, 300 V Ac, Glass (Body) Material, 0.610 In Diameter, 1.82 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458113020 / 00079458113020
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.62 (Each)
Standard Packaging
$33.10 (Per 5)
Resources
Images
 
 
LGR001 - Small Image
 
LGR001 - Large Image
 
LGR001 - Large Image
Specifications Sheets
 
 
LGR001 - Specification Sheet
Attachments
 
 
LGR001 - Specification Sheet
Brochures
 
 
LGR001 - Brochure
Tech Bulletins
 
 
LGR001 - Tech Bulletin
Other Links
 
 
LGR001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
300 V ac
Material
Glass (Body)
interrupt rating
10 kAIC
Dimensions and Weight
Diameter
0.610 in
Overall Length
1.82 in
Descriptions
Description
1A 300V FA IN-LINE NON-REJECT GLASS FUSE
Product Type
Fuse
Features
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Short Description
1 A, 300 VAC, Fast Acting Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 1 A, 300 V ac, Glass (Body) Material, 0.610 in Diameter, 1.82 in Overall Length, 0.01 lb
extra long description
LFSE LGR001 FUS 300V F/A INLINE FUS
Special Features
Fast-Acting
Additional Information
Fuse Speed
Fast Acting
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
LGR001
GTIN
00079458113020
UPC
079458113020
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
InLine Fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
lighting
standard
Standard 248-14 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat