LED8029M40A - 24W Led BLRD/PST MNT 40K Mog Base

Light Efficient Design

  • $63.49 (Each)
  • $63.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8029M40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8029M40-A
Description
24W Led BLRD/PST MNT 40K Mog Base
24W Bollard Retrofit, Replaces Up to 150W Hid, EX39, 4000K EX39 Replaces Up to 150W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081553 / 00844006081553
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.49 (Each)
Resources
Images
 
 
LED8029M40A - Small Image
 
LED8029M40A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
24
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
81.9
Dimensions and Weight
Diameter
2.9
Length
7.01
Descriptions
extra long description
LED LED-8029M40-A 24W Mini Bollard
Description
24W LED BLRD/PST MNT 40K MOG BASE
Long Description
24W BOLLARD RETROFIT, REPLACES UP TO 150W HID, EX39, 4000K EX39 REPLACES UP TO 150W HID 120-277V
Product Type
24W Mini Bollard Retrofit 4000K E39
Additional Information
Power Factor
150W HID
lumens
3374
beam angle
360
Base
EX39
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8029M40-A
GTIN
00844006081553
UPC
844006081553
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat