12166 - Holesaw T3 16L 1 25MM 1/BX

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 160)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12166
Manufacturer
Lenox
Manufacturer's Part Number
3001616L
Description
Holesaw T3 16L 1 25MM 1/BX
Lenox Hole Saw, Bi-Metal, Speed Slot, 1-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300161 / 00082472300161
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12166 - Large Image
 
12166 - Small Image
Attachments
 
 
12166 - Specification Sheet
Other Links
 
 
12166 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 16L 1 25MM 1/BX
extra long description
LEN 3001616L HOLESAW T2 16L 1 25MM
Description
1" HOLE SAW
Long Description
LENOX Hole Saw, Bi-Metal, Speed Slot, 1-Inch
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3001616L
GTIN
00082472300161
UPC
082472300161
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12166.
Jump To:

Similar Items

Similar items are close alternatives to 12166, though they may not be 100% alike.

Lenox Tools Hole Saw With Arbor, Speed Slot, 1-Inch
  • Our Part #: 1771954
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1772481
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,859.00) ·
1771954 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.59

Each

QTY:
Each
Add
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.17 LB
  • Our Part #: 49560043
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49560043
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 192 ($1,929.60) ·
49560043 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.05

Each

QTY:
Each
Add
HOLESAW T2 UA K16L 1 25MM 1/CLAM
  • MFR Part #: 1771954
  • GTIN: 00885363002171
  • Manufacturer: LENOX

* All prices subject to change.

Begin Live Chat