1771963 - Holesaw T3 Arbored 24A 1 1/2 38MM 1/PK

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1771963
Manufacturer
Lenox
Manufacturer's Part Number
1772729
Description
Holesaw T3 Arbored 24A 1 1/2 38MM 1/PK
Lenox Tools Bi-Metal Speed Slot Arbored Hole Saw With T3 Technology, 1-1/2" -
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
885363002645 / 00885363002645
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1771963 - Large Image
 
1771963 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T3 Arbored 24A 1 1/2 38MM 1/PK
extra long description
LEN 1772729 HOLESAW T3 ARBORED 24A
Description
HOLESAW T3 ARBORED 24A 1 1/2 38MM 1/PK
Long Description
LENOX Tools Bi-Metal Speed Slot Arbored Hole Saw With T3 Technology, 1-1/2" -
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1772729
GTIN
00885363002645
UPC
885363002645
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1771963.
Jump To:

Similar Items

Similar items are close alternatives to 1771963, though they may not be 100% alike.

Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.22 LB
  • Our Part #: 49560082
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49560082
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 48 ($489.60) ·
49560082 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
Holesaw T3 Ua K24L 1-1/2" 38MM Trifold
  • Our Part #: 2060607
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2060607
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.98) ·
2060607 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lenox Hole Saw, Bi-Metal, Speed Slot, 1-1/2-Inch
  • Our Part #: 12171
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3002424L
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
12171 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat