20351G0LD50D - Lenox Edge GOLD50D Bimetal Utility 50PK

Lenox

  • $0.61 (Each)
  • $0.61 (Each)

  • $30.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20351G0LD50D
Manufacturer
Lenox
Manufacturer's Part Number
20351GOLD50D
Description
Lenox Edge GOLD50D Bimetal Utility 50PK
Utility Knife Blade, High Speed Steel (Last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
082472203516 / 00082472203516
Weight per unit
0.614 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Standard Packaging
$30.50 (Per 50)
Resources
Images
 
 
20351G0LD50D - Small Image
 
20351G0LD50D - Large Image
 
20351G0LD50D - Large Image
Attachments
 
 
20351G0LD50D - Specification Sheet
MSDS Sheets
 
 
20351G0LD50D - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel (last Longer);Bi-Metal (Shatter Resistant)
Material, Color, and Finish
Finish
Titanium Coated
Descriptions
Product Type
Utility Knife Blade
Long Description
Utility Knife Blade, High Speed Steel (last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 3 lb
Short Description
Utility Knife Blade, High Speed Steel & Bi-Metal, 50
Description
LENOX EDGE GOLD50D BIMETAL UTILITY 50PK
extra long description
ROUND POINT TYPE; BI-METAL, HIGH SPEED STEEL EDGE MATERIAL; TITANIUM COATED FINISH; GOLD[R] BRAND; APPLICATION DRY WALL, INSULATION, FLOORING, ROOFING
Additional Information
Application Dry wall, Insulation, Flooring, Roofing
Commodity Description
Hand Tool Bits, Parts, Accessories
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20351GOLD50D
GTIN
00082472203516
UPC
082472203516
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
ROUND POINT
Packaging
Weight
3 lb
Weight per each
0.614
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat