11644REBZ - 4-F32 48" Rigby Dec Fluor

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11644REBZ
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
11644RE BZ
Description
4-F32 48" Rigby Dec Fluor
Decorative - Residential, Indoor Decorative & Residential, Decorative, Family Ri
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
784231179932 / 00784231179932
Weight per unit
12.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11644REBZ - Small Image
 
11644REBZ - Large Image
Attachments
 
 
11644REBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Lamp Type
32T8
Number of Lamps
798
Lamp Wattage
32 W
Ballast Type
Electronic
Material, Color, and Finish
Housing Material
CAST ALUMINUM
Dimensions and Weight
Size
51 3/4 INCH L X 15 1/2 INCH W X 3 1/2 INCH D
Descriptions
Product Type
Fluorescent Decorative Light Fixture
Long Description
DECORATIVE FLUORESCENT FIXTURE, 32T8 LAMP; 4 LAMP(S); 120 V AT 60 HZ BALLAST/LINE VOLTAGE; 32 W LAMP WATTAGE; ELECTRONIC BALLAST; REFLECTOR TYPE WHITE ACRYLIC; LAMP NOT INCLUDED; SIZE 51 3/4 INCH L X 15 1/2 INCH W X 3 1/2 INCH D; CAST ALUMINUM HOUSING
Commodity Description
FLUORESCENT FIXTURES
Additional Information
USE WITH NON DIMMABLE SWITCH; INCLUDES MOUNTING HARDWARE
extra long description
32T8 LAMP; 4 LAMP(S); 120 V AT 60 HZ BALLAST/LINE VOLTAGE; 32 W LAMP WATTAGE; ELECTRONIC BALLAST; REFLECTOR TYPE WHITE ACRYLIC; NOT LAMP INCLUDED; SIZE 51 3/4 INCH L X 15 1/2 INCH W X 3 1/2 INCH D; CAST ALUMINUM HOUSING; BLACK BRONZE HOUSING FINISH; CEILING MOUNTING; APPROVAL UL, CSA; USE WITH NON DIMMABLE SWITCH; INCLUDES MOUNTING HARDWARE
Description
4-F32 48" RIGBY DEC FLUOR
Additional Information
Ballast/Line Voltage
120 V AT 60 HZ
Housing Finish
BLACK BRONZE
Reflector Type
WHITE ACRYLIC
Manufacturer Information
Brand
LITHONIA
Manufacturers Part Number
11644RE BZ
GTIN
00784231179932
UPC
784231179932
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
12.1499
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat