65BEMBR4 - 6" Matte Black Baffled Trim For 65bem

Lithonia Lighting

  • $8.00 (Each)
  • $8.00 (Each)

  • $32.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMBR4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMB R4
Description
6" Matte Black Baffled Trim For 65bem
Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193048825336 / 00193048825336
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Standard Packaging
$32.00 (Per 4)
Resources
Images
 
 
65BEMBR4 - Small Image
 
65BEMBR4 - Large Image
Attachments
 
 
65BEMBR4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.25
Length
7.75
Width
7.75
Descriptions
Product Type
Trim
extra long description
LITH 65BEMB R4 5/6IN Baffle, Black
Long Description
Baffle
Description
6" MATTE BLACK BAFFLED TRIM FOR 65BEM
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65BEMB R4
GTIN
00193048825336
UPC
193048825336
Taxonomies, Classifications, and Categories
Type
Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight
0.15
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat