EPANL2440L35KM2 - 39W 2X4 Led FLT PNL 35K

Lithonia Lighting

  • $110.96 (Each)
  • $110.96 (Each)

  • $221.92 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2440L35KM2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 24 40L 35K M2
Description
39W 2X4 Led FLT PNL 35K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048290172 / 00193048290172
Weight per unit
14.5299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.96 (Each)
Carton
$110.96 (Each)
Standard Packaging
$221.92 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Descriptions
Product Type
2X4 LL Epanl 40LM 35K
Description
39W 2X4 LED FLT PNL 35K
extra long description
LITH EPANL 24 40L 35K M2 2x4 LL EPA
Additional Information
lumens
4k
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 24 40L 35K M2
GTIN
00193048290172
UPC
193048290172
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.5299
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
Recessed,Surface
Application
Appleton
standard
CSA, DLC Standard, Damp location listed, IC rated and IP5X rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat