PS1400DWM8 - Fluor Battery Pack

Lithonia Lighting

  • $268.00 (Each)
  • $268.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS1400DWM8
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
PS1400DW M8
Description
Fluor Battery Pack
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
784231175729 / 00784231175729
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.00 (Each)
Resources
MSDS Sheets
 
 
PS1400DWM8 - MSDS Sheet
Attachments
 
 
PS1400DWM8 - Specification Sheet
 
PS1400DWM8 - Specification Sheet
 
PS1400DWM8 - Specification Sheet
 
PS1400DWM8 - Specification Sheet
Images
 
 
PS1400DWM8 - Large Image
 
PS1400DWM8 - Small Image
 
PS1400DWM8 - Large Image
Other Links
 
 
PS1400DWM8 - Other
 
PS1400DWM8 - Other
 
PS1400DWM8 - Other
 
PS1400DWM8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Battery Pack
Description
FLUOR BATTERY PACK
extra long description
LITH PS1400DW-M8 Battery Pack
Long Description
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|LITHONIA PS1400DW M8|LITHONIA PS1400DWM8|LITHONIA PS1400DW-M8|LithoniaLighting PS1400DW M8|LithoniaLighting PS1400DWM8|LithoniaLighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
Additional Information
pallet quantity
800
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
PS1400DW M8
GTIN
00784231175729
UPC
784231175729
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Battery Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
standard
NFPA 101, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat