AY600PLA - Ariadni 600W SP Ltalmd

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $413.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PLA
Manufacturer
Lutron
Manufacturer's Part Number
AY-600P-LA
Description
Ariadni 600W SP Ltalmd
00027557366540|0027557|027557366540|02755736654|36654|Ay 600P La|AY600PLA|Ay-600P-La|Ariadni Inc 600 W Sngle Pole Preset La|Lewtron Electronics Ay 600P La|Lewtron Electronics AY600PLA|Lewtron Electronics Ay-600P-La|Lootron Electronics Ay 600P La|Lootron Electronics AY600PLA|Lootron Electronics Ay-600P-La|Lutron Ay 600P La|Lutron AY600PLA|Lutron Ay-600P-La|Lutron Electric Ay 600P La|Lutron Electric AY600PLA|Lutron Electric Ay-600P-La|Lutron Electronics Ay 600P La|Lutron Electronics AY600PLA|Lutron Electroni
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366540 / 00027557366540
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$413.76 (Per 24)
Resources
Images
 
 
AY600PLA - Small Image
 
AY600PLA - Large Image
Installation Sheets
 
 
AY600PLA - Installation Sheet
 
AY600PLA - Installation Sheet
Attachments
 
 
AY600PLA - Specification Sheet
 
AY600PLA - Specification Sheet
Other Links
 
 
AY600PLA - Other
 
AY600PLA - Other
 
AY600PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ay Inc 600 W SP Preset La
Description
ARIADNI 600W SP LTALMD
Long Description
00027557366540|0027557|027557366540|02755736654|36654|AY 600P LA|AY600PLA|AY-600P-LA|ARIADNI INC 600 W SNGLE POLE PRESET LA|Lewtron Electronics AY 600P LA|Lewtron Electronics AY600PLA|Lewtron Electronics AY-600P-LA|Lootron Electronics AY 600P LA|Lootron Electronics AY600PLA|Lootron Electronics AY-600P-LA|Lutron AY 600P LA|Lutron AY600PLA|Lutron AY-600P-LA|LUTRON ELECTRIC AY 600P LA|LUTRON ELECTRIC AY600PLA|LUTRON ELECTRIC AY-600P-LA|LUTRON ELECTRONICS AY 600P LA|LUTRON ELECTRONICS AY600PLA|LUTRON ELECTRONI
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600P-LA
Brand
Lutron
sub brand
Ariadni
GTIN
00027557366540
UPC
027557366540
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat