CT600PIV - Contour 600W SP Ivory

Lutron

  • $24.54 (Each)
  • $24.54 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT600PIV
Manufacturer
Lutron
Manufacturer's Part Number
CT-600P-IV
Description
Contour 600W SP Ivory
00027557002752|0027557|027557002752|02755700275|00275|CT 600P Iv|CT-600P-1V|CT600PIV|CT-600P-Iv|Contour Inc 600W Boxed Ivory|Lewtron Electronics CT 600P Iv|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-Iv|Lootron Electronics CT 600P Iv|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-Iv|Lutron CT 600P Iv|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-Iv|Lutron Electric CT 600P Iv|Lutron Electric CT-600P-1V|Lutron Electric CT
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557002752 / 00027557002752
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Resources
Attachments
 
 
CT600PIV - Specification Sheet
 
CT600PIV - Specification Sheet
 
CT600PIV - Specification Sheet
 
CT600PIV - Specification Sheet
Images
 
 
CT600PIV - Small Image
 
CT600PIV - Large Image
Other Links
 
 
CT600PIV - Other
 
CT600PIV - Other
 
CT600PIV - Other
 
CT600PIV - Other
Brochures
 
 
CT600PIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METAL/PLASTIC
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
CONTOUR 600W SP IVORY
Product Type
Obsolete-Contour Inc 600W Boxed Ivory
Long Description
00027557002752|0027557|027557002752|02755700275|00275|CT 600P IV|CT-600P-1V|CT600PIV|CT-600P-IV|CONTOUR INC 600W BOXED IVORY|Lewtron Electronics CT 600P IV|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-IV|Lootron Electronics CT 600P IV|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-IV|Lutron CT 600P IV|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-IV|LUTRON ELECTRIC CT 600P IV|LUTRON ELECTRIC CT-600P-1V|LUTRON ELECTRIC CT
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
CT-600P-IV
Brand
Lutron
sub brand
Skylark Contour
GTIN
00027557002752
UPC
027557002752
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT600PIV.
Jump To:

Similar Items

Similar items are close alternatives to CT600PIV, though they may not be 100% alike.

Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led o...
  • Our Part #: CTCL153PIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($700.80) ·
CTCL153PIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat