MRF210D120WH - Maestro RF 1000W Multi White

Lutron

  • $118.96 (Each)
  • $118.96 (Each)

  • $2,855.04 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRF210D120WH
Manufacturer
Lutron
Manufacturer's Part Number
MRF2-10D-120-WH
Description
Maestro RF 1000W Multi White
Dimmer, 120 V, 1000 W, 50/60 HZ, Fluorescent Lamp, 1 Lamps, Vacancy Sensor, Wall Mount, 4.9 In Length, 3 In Width, 1.29 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557631181 / 00027557631181
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.96 (Each)
Standard Packaging
$2,855.04 (Per 24)
Resources
Specifications Sheets
 
 
MRF210D120WH - Specification Sheet
Images
 
 
MRF210D120WH - Small Image
 
MRF210D120WH - Large Image
Attachments
 
 
MRF210D120WH - Specification Sheet
Other Links
 
 
MRF210D120WH - Other
 
MRF210D120WH - Other
 
MRF210D120WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent Lamp
Number of Lamps
1
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4.9 in;124 mm
Width
3 in;76 mm
Height
1.29 in;25.74 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Dimmer
Long Description
Dimmer, 120 V, 1000 W, 50/60 Hz, Fluorescent Lamp, 1 Lamps, Vacancy Sensor, Wall Mount, 4.9 in Length, 3 in Width, 1.29 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 lb/EA
Features
The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
Short Description
Dimmer, 120 V, 1000 W, 50/60 Hz, Fluorescent Lamp
extra long description
LUT MRF2-10D-120-WH MRF-FM-1000W DI
Description
MAESTRO RF 1000W MULTI WHITE
Special Features
Controls 1000 W incandescent/halogen, or 1000 VA (800 W) magnetic low-voltage loads. Tap on to preset level;tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers or Pico wireless remotes.
Additional Information
Power Rating
1000 W
Sensor Type
Vacancy Sensor
Mounting Type
Wall Mount
Minimum Operating Temperature
+32 °F;+0 °C
Maximum Operating Temperature
+104 °F;+40 °C
package quantity
1 CA;24 PK
Made in USA
yes
Connection Type
Screw Terminal
Switch Type
Tapswitch
Manufacturer Information
Manufacturers Part Number
MRF2-10D-120-WH
Brand
Lutron
sub brand
Maestro Wireless
GTIN
00027557631181
UPC
027557631181
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade wireless dimmer, multi-location/single-pole, spec grade
Availability
Status
Inactive
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Lighting Control
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Enclosure
Plastic
standard
UL, cUL, CSA, FCC, ICC
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MRF210D120WH.
Jump To:

Similar Items

Similar items are close alternatives to MRF210D120WH, though they may not be 100% alike.

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specificati...
  • Our Part #: MRF2S6ND120WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MRF2S-6ND-120-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.46) ·
MRF2S6ND120WH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$189.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat