MS0PS2LA - Maestro 2A Occupancy SP Light Almond

Lutron

  • $24.25 (Each)
  • $24.25 (Each)
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
MS0PS2LA
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS2-LA
Description
Maestro 2A Occupancy SP Light Almond
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W Led, Single Pole, Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557982689 / 00027557982689
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Resources
Images
 
 
MS0PS2LA - Large Image
 
MS0PS2LA - Small Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Large Image
 
MS0PS2LA - Video
Attachments
 
 
MS0PS2LA - Specification Sheet
Other Links
 
 
MS0PS2LA - Other
 
MS0PS2LA - Other
 
MS0PS2LA - Other
 
MS0PS2LA - Other
360 Images
 
 
MS0PS2LA - 360 Image
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
Maestro 2A Motion Sensor Single Pole La
extra long description
LUT MS-OPS2-LA Maestro 2A Motion Se
Description
MAESTRO 2A OCCUPANCY SP LIGHT ALMOND
Features
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 2A for any lighting type and is single pole only. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient lig
Long Description
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W LED, Single Pole, Light Almond
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Additional Information
media
Yes
supply voltage
120
load
2
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-OPS2-LA
Brand
Lutron
GTIN
00027557982689
UPC
027557982689
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-pole
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat