SFSQFLA - Skylark 1.5A Fan SP 3SP Light Almond

Lutron

  • $23.68 (Each)
  • $23.68 (Each)

  • $568.32 (Per 24)
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
SFSQFLA
Manufacturer
Lutron
Manufacturer's Part Number
SFSQ-F-LA
Description
Skylark 1.5A Fan SP 3SP Light Almond
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A In Light Almond
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557525961 / 00027557525961
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Standard Packaging
$568.32 (Per 24)
Resources
Images
 
 
SFSQFLA - Small Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
360 Images
 
 
SFSQFLA - 360 Image
Other Links
 
 
SFSQFLA - Other
 
SFSQFLA - Other
 
SFSQFLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Quiet Fan Speed Light
extra long description
LUT SFSQ-F-LA SKYLARK QUIET FAN SPE
Description
SKYLARK 1.5A FAN SP 3SP LIGHT ALMOND
Long Description
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A in light almond
Special Features
Controls 1.5 A fan. Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan).
Features
The Lutron Skylark Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
SFSQ-F-LA
Brand
Lutron
GTIN
00027557525961
UPC
027557525961
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Slide-to-off fan control, single-pole
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat