10307BKASB - Black Forest 4 Light Chandelier

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10307BKASB
Manufacturer
Maxim
Manufacturer's Part Number
10307BKASB
Description
Black Forest 4 Light Chandelier
Featuring Black Finished Frames With Ashbury Wood Combining A Rustic Look With A Contemporary Flare. Your Choice Of Lamp Can Either Contemporize or Industrialize This Look. Versatile In Its Style and Affordable In Its Price, This Collection Is A Must Have.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209223738 / 00783209223738
Weight per unit
6.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10307BKASB - Small Image
 
10307BKASB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Restoration
Descriptions
Description
BLACK FOREST 4 LIGHT CHANDELIER
Long Description
Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.
Product Type
Four Light Chandelier
Additional Information
Voltage
120.00 LBS
bulb type
ST64
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Linear/Island
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
10307BKASB
GTIN
00783209223738
UPC
783209223738
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
4 Light +
Packaging
Weight per each
6.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat