E21354GLD - 18W 30K Led Dorian 30" Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)
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
E21354GLD
Manufacturer
Et2
Manufacturer's Part Number
E21354-GLD
Description
18W 30K Led Dorian 30" Wall Sconce
A Bold and Timeless Sconce, Dorian Features A Sleek, Square Block Support With Two Cylinder Led Tubes Horizontally Extended. These Tubes Rotate Individually to Allow The Led Light Unique Positioning. The Collection Features Linear and Vertical Pendant Configurations With Slender Profiles That Offer Enhanced Visibility. The Elongated Vertical Pendants Are Perfect to Light Lofty Spaces. Their Rotatable Extensions Direct The Light Along Areas Such As Stairwells and Can Highlight Artwork and Collectible Displa
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094097716 / 00845094097716
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E21354GLD - Small Image
 
E21354GLD - Large Image
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
Gold, Champ, Gld Leaf
Style
Transitional
Descriptions
Long Description
A bold and timeless sconce, Dorian features a sleek, square block support with two cylinder LED tubes horizontally extended. These tubes rotate individually to allow the LED light unique positioning. The collection features linear and vertical pendant configurations with slender profiles that offer enhanced visibility. The elongated vertical pendants are perfect to light lofty spaces. Their rotatable extensions direct the light along areas such as stairwells and can highlight artwork and collectible displa
Description
18W 30K LED DORIAN 30" WALL SCONCE
Product Type
Led Wall Sconce
Additional Information
Safety Rating
Damp
Voltage
120.00
bulb type
PCB
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
E21354-GLD
Brand
ET2
GTIN
00845094097716
UPC
845094097716
Taxonomies, Classifications, and Categories
Type
Picture Lights
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.08