241621XC - M12 Fuel 5/8 SDS Plus Rotary Hammer Kit

Milwaukee®

  • $367.00 (Each)
  • $367.00 (Each)

  • $1,468.00 (Per 4)
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
241621XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2416-21XC
Description
M12 Fuel 5/8 SDS Plus Rotary Hammer Kit
The Milwaukee M12™ Fuel™ 5/8 In. SDS Plus Rotary Hammer Kit Provides Up to 2X More Run Time, Up to 75% More Speed and Has The Largest SDS Plus Bit Capacity In Its Class. Milwaukee Has Combined Their Exclusive Powerstate™ Brushless Motor, Redlithium™ Battery Pack, and Redlink Plus™ Intelligence to Deliver A 12 V Rotary Hammer That Rivals Compact 18 V Tools On The Market Today. At Only 10 In. Long and 3.9 LBS, This Tool Provides Performance and Run Time That Is Comparable to A Much Larger Tool, At A Fraction
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242330478 / 00045242330478
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.00 (Each)
Standard Packaging
$1,468.00 (Per 4)
Resources
Images
 
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Video
 
241621XC - Small Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
Other Links
 
 
241621XC - Other
 
241621XC - Other
 
241621XC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Metal
Handle Material
Rubber
Dimensions and Weight
Width
3.5
Descriptions
Product Type
Hand Tool Kit
extra long description
MILW 2416-21XC Hand Tool Kit
Description
M12 FUEL 5/8 SDS PLUS ROTARY HAMMER KIT
Long Description
The Milwaukee M12™ FUEL™ 5/8 in. SDS plus rotary hammer kit provides up to 2X more run time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 in. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
charge time
1.0
Battery Voltage
12
Chuck Capacity
5/8
Switch Type
Trigger
media
Yes
Manufacturer Information
Manufacturers Part Number
2416-21XC
Brand
Milwaukee®
GTIN
00045242330478
UPC
045242330478
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 241621XC.
Jump To:

Similar Items

Similar items are close alternatives to 241621XC, though they may not be 100% alike.

The M12 Fuel™ 5/8 In. SDS Plus Rotary Hammer Provides Up to 2X More Run-Time, Up...
  • Our Part #: 241622XC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2416-22XC
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
241622XC - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat