242921XC - M12 Cordless Sub-Compact Band Saw Kit

Milwaukee®

  • $315.98 (Each)
  • $315.98 (Each)

  • $631.96 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242921XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2429-21XC
Description
M12 Cordless Sub-Compact Band Saw Kit
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 In Blade Diameter, 3-1/4 In X 3-1/4 In (Rectangle);3-1/4 In (Round) Cutting Capacity, 11 In Overall Length, 12.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242262274 / 00045242262274
Weight per unit
12.853 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.98 (Each)
Standard Packaging
$631.96 (Per 2)
Resources
Other Links
 
 
242921XC - Other
 
242921XC - Other
 
242921XC - Other
Images
 
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
 
242921XC - Large Image
Specifications Sheets
 
 
242921XC - Specification Sheet
Attachments
 
 
242921XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
HSS
Dimensions and Weight
Overall Length
11 in
Descriptions
Product Type
Band Saw Kit
Long Description
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 in Blade Diameter, 3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round) Cutting Capacity, 11 in Overall Length, 12.4 lb
Features
The Milwaukee 2429-21XC M12(TM) Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12(TM) Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12(TM) Band Saw weighs only 6.75 lbs and 12” in length, making it ideal for overhead or one-handed cutting applications. This powerful saw c
Short Description
Band Saw Kit, For Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades, 1/2 in
Special Features
At Less than Half the Weight and Size Compared to a Traditional Deep Cut Band Saw;The M12 Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials;One-Handed Cuts
Description
M12 CORDLESS SUB-COMPACT BAND SAW KIT
extra long description
MILW 2429-21XC M12 BANDSAW KIT
Additional Information
Battery Chemistry Type
M12 Red Lithium XC
for use with
Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades
Blade Diameter
1/2 in
Cutting Capacity
3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round)
includes
Sub-Compact Band Saw (Tool Only) (2429-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) XC High Capacity Redlithium(TM) Battery (48-11-2402);18 TPI Sub-Compact Band Saw Blade;Carrying Case
package quantity
1 ct
Made in USA
yes
Standards Met
cULus Listed
charge time
0.5
Battery Voltage
12
Teeth per Inch
18
idea granular category code
2313
Blade Length
27
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2429-21XC
GTIN
00045242262274
UPC
045242262274
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
12.4 lb
Weight per each
12.853
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Overhead or One-Handed Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat