259622 - M12 Fuel 1/2" Drill Driver and 1/4" Hex Imp Driver

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259622
Manufacturer
Milwaukee®
Manufacturer's Part Number
2596-22
Description
M12 Fuel 1/2" Drill Driver and 1/4" Hex Imp Driver
The 2596-22 M12 Fuel™ 2-Tool Combo Kit Is The Most Capable and Most Compact 12 V Drill Driver and Impact Driver Combo Kit On The Market. Included Is The M12 Fuel™ Drill Driver (2503-20), The Most Capable, Lightest Weight and Most Compact 12 V Drill In The Market. At Only 6.6 In. and 2.8 LBS Of Weight It Is The Best Drill to Use In Compact Spaces. It Delivers The Power to Do A Wide Variety Of Applications At 1700 RPM’S and 350 In-LBS Of Torque. Also Included, The M12 Fuel™ 1/4 In. Hex Impact (2553-20), The
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242511495 / 00045242511495
Weight per unit
8.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Large Image
 
259622 - Small Image
Other Links
 
 
259622 - Other
 
259622 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M12 FUEL 2-Tool Combo Kit: 1/2 in. Drill Driver and 1/4 in. Hex Impact Driver
extra long description
MILW 2596-22 2-Tool Combo Kit
Description
M12 FUEL 1/2" DRILL DRIVER AND 1/4" HEX IMP DRIVER
Product Type
2-Tool Combo Kit
Long Description
The 2596-22 M12 FUEL™ 2-tool Combo kit is the most capable and most compact 12 V drill driver and impact driver Combo kit on the market. Included is the M12 FUEL™ drill driver (2503-20), the most capable, lightest weight and most compact 12 V drill in the market. At only 6.6 in. and 2.8 lbs of weight it is the best drill to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Also included, the M12 FUEL™ 1/4 in. hex impact (2553-20), the
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2596-22
Brand
Milwaukee®
GTIN
00045242511495
UPC
045242511495
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
8.71
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 259622.
Jump To:

Similar Items

Similar items are close alternatives to 259622, though they may not be 100% alike.

Tool Combo Kit:1/2" Hammer Drill and 1/4" Hex Impact Driver, Battery Included, B...
  • Our Part #: 259822
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2598-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
259822 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
M12 Fuel Combo 1/2 Drill/Impact W/2 Bat
  • Our Part #: 259422
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2594-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
259422 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat