278222 - M18 Fuel Metal Cutting Circular Saw Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278222
Manufacturer
Milwaukee®
Manufacturer's Part Number
2782-22
Description
M18 Fuel Metal Cutting Circular Saw Kit
The M18 Fuel™ 5-3/8 In. – 5-7/8 In. Metal Saw Delivers The Fastest Cuts With The Longest Tool Life and Up to 370 Cuts In 3/4 In. Emt. This Compact and Lightweight Metal Cutting Saw Utilizes A Powerstate™ Brushless Motor With 3, 900 RPMS to Deliver The Fastest Cutting Speeds and Longest Tool Life On The Market. The Metal Saw Also Features Redlink Plus™ Intelligence, The Most Advanced System Of Cordless Power Tool Electronics, For Maximum Performance and Unmatched Durability. The M18™ Redlithium™ XC5.0 Batter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242502516 / 00045242502516
Weight per unit
12.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
278222 - Small Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
 
278222 - Large Image
Other Links
 
 
278222 - Other
 
278222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL METAL CUTTING CIRCULAR SAW KIT
Product Type
Metal Cutting Circular Saw Kit
extra long description
MILW 2782-22 Metal Cutting Circular
Long Description
The M18 FUEL™ 5-3/8 in. – 5-7/8 in. metal saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3/4 in. EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE™ brushless motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18™ REDLITHIUM™ XC5.0 batter
Features
M18 FUEL Metal Circular Saw Kit
Short Description
Metal Cutting Circular Saw Kit
Additional Information
arbor size
0.787
Battery Voltage
18
blade type
30T
Manufacturer Information
Manufacturers Part Number
2782-22
Brand
Milwaukee®
GTIN
00045242502516
UPC
045242502516
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
12.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat