48005542 - 9" 6 Tpi Wrecker W/Carbide Sawzall Blade 5PK

Milwaukee®

  • $55.00 (Each)
  • $55.00 (Each)

Availability: In Stock Locally
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
48005542
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5542
Description
9" 6 Tpi Wrecker W/Carbide Sawzall Blade 5PK
The Milwaukee® 9" 6 Tpi Wrecker™ With Carbide Teeth Sawzall® Blade 5 Pack Is The Most Versatile Carbide Blade On The Market. These Multi-Material Sawzall® Blades Offer Up to 50X More Life VS. Bi-Metal Reciprocating Saw Blades Available Today. The Milwaukee Wrecker™ Blade Offers A 6 Tpi Design, Which Allows For Cutting Into A Wide Variety Of Materials From Clean Wood to Cast Iron For Quick Demolition and Remodeling Work. The Fang Tip™ Design Allows For Faster Plunge Cuts Into Wood Materials. Milwaukee Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242568055 / 00045242568055
Weight per unit
0.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.00 (Each)
Resources
Images
 
 
48005542 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
Other Links
 
 
48005542 - Other
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
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Description
9" 6 TPI WRECKER W/CARBIDE SAWZALL BLADE 5PK
Product Type
5PK 6TPI 9" Carbide Wrecker Blades
Short Description
5PK 6TPI 9" Crbid Wrecker Bld
extra long description
MILW 48-00-5542 5PK 6TPI 9" Carbide
Long Description
The MILWAUKEE® 9" 6 TPI WRECKER™ with Carbide Teeth SAWZALL® Blade 5 Pack is the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The Milwaukee WRECKER™ blade offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carbi
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.05
Teeth per Inch
6
blade type
Carbide Teeth
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5542
GTIN
00045242568055
UPC
045242568055
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Saw Blade
Packaging
Weight per each
0.575