48005562 - 9" 7TPI The Torch - Cast Iron W/Nitrus Carbide 5PK

Milwaukee®

  • $91.43 (Each)
  • $91.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005562
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5562
Description
9" 7TPI The Torch - Cast Iron W/Nitrus Carbide 5PK
The Milwaukee® Torch With Nitrus Carbide™ Blade Is The Fastest Cutting and Longest Life Blade In Cast Iron and Thick Metals. Milwaukee Nitrus Carbide™ Technology Dissipates Heat Better and Delivers 5X The Life Of Existing Carbide Teeth Reciprocating Saw Blades, Greatly Improving User Productivity When Cutting Through Cast Iron. This Blade Features A New 8TPI Design, Allowing For The Fastest, Smoothest Cuts In All Thick Metals. With Larger Gullets Than Competitive Carbide Blades, The Torch With Nitrus Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569748 / 00045242569748
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.43 (Each)
Resources
Images
 
 
48005562 - Small Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
Other Links
 
 
48005562 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
5PK 9" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5562 5pk 9" 7TPI TORCH W
Description
9" 7TPI THE TORCH - CAST IRON W/NITRUS CARBIDE 5PK
Long Description
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBI
Additional Information
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5562
GTIN
00045242569748
UPC
045242569748
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat