48112411 - M12 Redlithium Compact Battery Two Pack

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112411
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2411
Description
M12 Redlithium Compact Battery Two Pack
Milwaukee Redlithium™ Batteries Are The Next Generation In Lithium-Ion Technology. Compatible With All Products In The M12™ Cordless Tool System, Redlithium™ Battery Packs Will Provide Unmatched Runtime, Performance and Durability For The Professional Tradesman.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242286782 / 00045242286782
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
48112411 - Other
 
48112411 - Other
Images
 
 
48112411 - Large Image
 
48112411 - Small Image
 
48112411 - Large Image
 
48112411 - Large Image
 
48112411 - Large Image
 
48112411 - Large Image
 
48112411 - Large Image
 
48112411 - Large Image
Attachments
 
 
48112411 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM COMPACT BATTERY TWO PACK
Product Type
M12™ 1.5AH Battery Pack (2 Piece)
extra long description
MILW 48-11-2411 M12™ 1.5Ah Battery
Features
M12™ REDLITHIUM™ 1.5Ah Compact Battery Pack (2 Piece)
Long Description
Milwaukee REDLITHIUM™ batteries are the next generation in lithium-ion technology. Compatible with all products in the M12™ cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
Additional Information
Battery Voltage
12
idea granular category code
1523
Manufacturer Information
Manufacturers Part Number
48-11-2411
Brand
Milwaukee®
GTIN
00045242286782
UPC
045242286782
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.875
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat