48130400 - Speed Feed Wood Bit 6-1/2" Set - 4 PC

Milwaukee®

  • $31.03 (Each)
  • $31.03 (Each)

  • $620.60 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48130400
Manufacturer
Milwaukee®
Manufacturer's Part Number
48130400
Description
Speed Feed Wood Bit 6-1/2" Set - 4 PC
Wood Bit Set, 1/4 In Shank Diameter, 4 Pieces, 6-1/2 In Overall Length, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242234448 / 00045242234448
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Standard Packaging
$620.60 (Per 20)
Resources
Images
 
 
48130400 - Small Image
 
48130400 - Large Image
 
48130400 - Small Image
 
48130400 - Large Image
 
48130400 - Large Image
 
48130400 - Large Image
 
48130400 - Large Image
 
48130400 - Large Image
 
48130400 - Large Image
 
48130400 - Large Image
Other Links
 
 
48130400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/2 in
Descriptions
Short Description
Wood Bit Set, 1/4 in Shank, For All 1/4 in Extensions
Product Type
Wood Bit Set
Long Description
Wood Bit Set, 1/4 in Shank Diameter, 4 Pieces, 6-1/2 in Overall Length, 0.72 lb
Features
The Milwaukee(R) 4-Piece x 6" Speed Feed Wood Bit Set lets you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts. The set includes 1/2", 5/8", 3/4" and 1" speed feed wood bits in a roll-up pouch with room for extra bits.
extra long description
MILW 48-13-0400 4PC SPEEDFEED WOOD
Description
SPEED FEED WOOD BIT 6-1/2" SET - 4 PC
Additional Information
Shank Diameter
1/4 in
Compatible With
All 1/4 in Extensions
Number of Pieces
4
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48130400
GTIN
00045242234448
UPC
045242234448
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.72 lb
Weight per each
0.72
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Drilling Fast Hole in Clean Wood;For Feeding Wire or Bolt
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat