48131000 - 1" X 6-1/2" Auger Bit

Milwaukee®

  • $20.15 (Each)
  • $20.15 (Each)

  • $483.60 (Per 24)
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
48131000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-1000
Description
1" X 6-1/2" Auger Bit
The Milwaukee® 1 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091751 / 00045242091751
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Standard Packaging
$483.60 (Per 24)
Resources
Images
 
 
48131000 - Small Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
Other Links
 
 
48131000 - Other
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
6.5
Descriptions
Long Description
The Milwaukee® 1 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
Description
1" X 6-1/2" AUGER BIT
Product Type
Milwaukee Bit Auger 1
extra long description
MILW 48-13-1000 MILWAUKEE BIT AUGER
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
idea granular category code
1987
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-13-1000
Brand
Milwaukee®
GTIN
00045242091751
UPC
045242091751
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.5
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48131000.
Jump To:

Cross Referenced

These items are similar to 48131000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB5 Etcon 00051033150200
35-898 Ideal Industries 783250632923
53429 Klein Tools 00092644534294
714247-A Makita Tools 00088381939539
48-13-1000 Milwaukee Electric Tool 00045242091751
48-13-1003 Milwaukee Electric Tool 00045242091782
13670 Morris 00601986136709
18682 Vermont American n/a

* All prices subject to change.

Begin Live Chat