48134000 - Spur Auger Bit 6-1/2" Set 4PC

Milwaukee®

  • $54.50 (Each)
  • $54.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48134000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-4000
Description
Spur Auger Bit 6-1/2" Set 4PC
The Milwaukee® 4-Piece 6-1/2 In. Spur Auger Bit Set Features The Best Assortment Of Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit. The
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242159871 / 00045242159871
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.50 (Each)
Resources
Other Links
 
 
48134000 - Other
Images
 
 
48134000 - Small Image
 
48134000 - Large Image
 
48134000 - Large Image
 
48134000 - Large Image
 
48134000 - Large Image
 
48134000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.5
Descriptions
Description
SPUR AUGER BIT 6-1/2" SET 4PC
Product Type
4 PC Auger Set
extra long description
MILW 48-13-4000 4 PC AUGER SET
Short Description
4 PC AUGER St
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee® 4-piece 6-1/2 in. spur auger bit set features the best assortment of double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit. The
Additional Information
Flute Length
4.500000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-4000
GTIN
00045242159871
UPC
045242159871
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat