48203988 - SDS Max 4CT MX4 1-1/2" X 18" X 23"

Milwaukee®

  • $123.62 (Each)
  • $123.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48203988
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3988
Description
SDS Max 4CT MX4 1-1/2" X 18" X 23"
Rotary Hammer Drill Bit, 1-1/2 In Bit Size, Carbide (Tip) Material, 23 In Overall Length, 3.95 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102327 / 00045242102327
Weight per unit
3.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.62 (Each)
Resources
Images
 
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
 
48203988 - Large Image
Other Links
 
 
48203988 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide (Tip)
Dimensions and Weight
Length
23.0
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 1-1/2 in Bit Size, Carbide (Tip) Material, 23 in Overall Length, 3.95 lb
Features
Milwaukee(R) SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering
Short Description
Rotary Hammer Drill Bit, 1-1/2 in, Carbide (Tip)
Description
SDS MAX 4CT MX4 1-1/2" X 18" X 23"
extra long description
MILW 48-20-3988 1-1/2 by 23" SDS MA
Additional Information
package quantity
1 PK
Bit Size
1-1/2 in
Compatible With
Sds Max Drive Hammer
Made in USA
yes
Shank Diameter
1.5
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3988
GTIN
00045242102327
UPC
045242102327
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
3.95 lb
Weight per each
3.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat