48207454 - SDS-Plus 2CT 3/8" X 10" X 12"

Milwaukee®

  • $8.89 (Each)
  • $8.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207454
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7454
Description
SDS-Plus 2CT 3/8" X 10" X 12"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111916 / 00045242111916
Weight per unit
0.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.89 (Each)
Resources
Images
 
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Small Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
 
48207454 - Large Image
Other Links
 
 
48207454 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
12
Descriptions
Description
SDS-PLUS 2CT 3/8" X 10" X 12"
Product Type
3/8"X12" SDS Bit
Features
SDS-Plus 2-Cutter 3/8 in. x 10 in. x 12 in.
extra long description
MILW 48-20-7454 3/8"x12" SDS Bit
Short Description
3/8"x12" SDS Bt
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Additional Information
Flute Length
10
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7454
GTIN
00045242111916
UPC
045242111916
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.263
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat