48208801 - Hamrdrill 5/32" X 4"X 6" 2PK

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48208801
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8801
Description
Hamrdrill 5/32" X 4"X 6" 2PK
00045242098446|0045242|045242098446|04524209844|09844|48 20 8801|48208801|48-20-8801|Hammer-Drill 5/32 In X 4 In X 6 In 2PK|Millwaukee Electric Tool 48 20 8801|Millwaukee Electric Tool 48208801|Millwaukee Electric Tool 48-20-8801|Milwaukee 48 20 8801|Milwaukee 48208801|Milwaukee 48-20-8801|Milwaukee Electric Tool 48 20 8801|Milwaukee Electric Tool 48208801|Milwaukee Electric Tool 48-20-8801|Milwaukee Tool 48 20 8801|Milwaukee Tool 48208801|Milwaukee Tool 48-20-8801|Milwaukie Electric Tool 48 20 8801|Milwau
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098446 / 00045242098446
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48208801 - Specification Sheet
Images
 
 
48208801 - Small Image
 
48208801 - Large Image
 
48208801 - Large Image
Other Links
 
 
48208801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Tipped
Dimensions and Weight
Overall Length
6
Descriptions
Description
HAMRDRILL 5/32" X 4"X 6" 2PK
Product Type
Hamrdrill 5/32" X 4"X 6" 2PK
Long Description
00045242098446|0045242|045242098446|04524209844|09844|48 20 8801|48208801|48-20-8801|HAMMER-DRILL 5/32 IN X 4 IN X 6 IN 2PK|Millwaukee Electric Tool 48 20 8801|Millwaukee Electric Tool 48208801|Millwaukee Electric Tool 48-20-8801|MILWAUKEE 48 20 8801|MILWAUKEE 48208801|MILWAUKEE 48-20-8801|MILWAUKEE ELECTRIC TOOL 48 20 8801|MILWAUKEE ELECTRIC TOOL 48208801|MILWAUKEE ELECTRIC TOOL 48-20-8801|Milwaukee Tool 48 20 8801|Milwaukee Tool 48208801|Milwaukee Tool 48-20-8801|Milwaukie Electric Tool 48 20 8801|Milwau
Special Features
Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
Shank Type
3-FLAT
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-20-8801
sub brand
Secure-Grip
GTIN
00045242098446
UPC
045242098446
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat