48220305 - Folding Jab Saw

Milwaukee®

  • $24.14 (Each)
  • $24.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220305
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0305C
Description
Folding Jab Saw
Folding Jab Saw, 6-1/2 In Blade Length, Rubber Handle Material, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242204618 / 00045242204649
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.14 (Each)
Resources
Images
 
 
48220305 - Small Image
 
48220305 - Large Image
 
48220305 - Large Image
 
48220305 - Large Image
 
48220305 - Large Image
 
48220305 - Large Image
 
48220305 - Large Image
Other Links
 
 
48220305 - Other
 
48220305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Descriptions
Product Type
Folding Jab Saw
Long Description
Folding Jab Saw, 6-1/2 in Blade Length, Rubber Handle Material, 0.64 lb
Features
The Milwaukee(R) Folding Jab Saw allows for quick cutting into multiple materials using standard SAWZALL(R) recip saw blades. The Folding Jab Saw offers a tool free blade change to avoid downtime in the field and a blade that folds into the handle for easy storage. Complete with rubber over mold to increase comfort and reduce hand slippage.
Short Description
Folding Jab Saw, Rubber
Special Features
Tool Free Blade Change - Change Blades Up to 10x Faster;Folding Blade - Easier and Safer Storage;Rubber Over Mold Grip - Increased Comfort;Accepts All Sawzall Blades - Increased Versatility;Includes 3 Blades - Increased Versatility and Added Value;In
Description
FOLDING JAB SAW
extra long description
MILW 48-22-0305 Folding Jab Saw 6-i
Additional Information
idea granular category code
1954
Handle Length
6.5
Saw Length
12
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-0305C
GTIN
00045242204649
UPC
045242204618
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.64 lb
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat