48229031 - 10" Nail Puller

Milwaukee®

  • $20.02 (Each)
  • $20.02 (Each)

  • $720.72 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48229031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-9031
Description
10" Nail Puller
The Milwaukee® 10" Nail Puller Is Equipped With Our Smoothpull™ High-Leverage Head Delivering Maximum Leverage For Quick Nail Removal. The Durable Grip Is Wear-Resistant For Continual Comfort Over The Life Of The Tool and Reduces Vibration When The Nail Puller Is Struck By A Hammer. The Beveled Edges Of The Nail Puller Claws Allow For Better Grip On Hard to Reach Nails. The Sharpened Claws and Integrated Nail Removal Feature On The Head Of The Tool Provides Effective Ways to Remove Embedded Nails, Reducing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242570119 / 00045242570119
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Standard Packaging
$720.72 (Per 36)
Resources
Images
 
 
48229031 - Small Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
 
48229031 - Large Image
Other Links
 
 
48229031 - Other
 
48229031 - Other
 
48229031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Dimensions and Weight
Length
10
Width
2.5
Descriptions
Product Type
Nail Puller
Description
10" NAIL PULLER
extra long description
MILW 48-22-9031 Nail puller
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 10" Nail Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the nail puller is struck by a hammer. The beveled edges of the nail puller claws allow for better grip on hard to reach nails. The sharpened claws and integrated nail removal feature on the head of the tool provides effective ways to remove embedded nails, reducing
Manufacturer Information
Manufacturers Part Number
48-22-9031
Brand
Milwaukee®
GTIN
00045242570119
UPC
045242570119
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.8
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat