48324401 - 29PC Impact DR Set

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324401
Manufacturer
Milwaukee
Manufacturer's Part Number
48-32-4401
Description
29PC Impact DR Set
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242196678 / 00045242196678
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Proprietary Steel
Descriptions
Description
29PC IMPACT DR SET
Product Type
Shockwave Driver Bit Set 29PC
Special Features
Geometric Design Provides The Shock Absorption; Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Forged Tips For Maximum Grip; Diameter: 1/4 IN
Additional Information
Number of Pieces
29
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-32-4401
sub brand
Shockwave Impact Duty
GTIN
00045242196678
UPC
045242196678
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324401.
Jump To:

Similar Items

Similar items are close alternatives to 48324401, though they may not be 100% alike.

Impact Duty Driver Bit Set, Steel, 32 Pieces, 1.32 LB
  • Our Part #: 48324004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48324004
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 5 ($116.50) ·
48324004 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat