48324436 - Shockwave Imp Torx T25 Insert Bits 2 PK

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $5.31 (Per 3)
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
48324436
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4436
Description
Shockwave Imp Torx T25 Insert Bits 2 PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242238279 / 00045242238279
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$5.31 (Per 3)
Resources
Images
 
 
48324436 - Small Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
 
48324436 - Large Image
Other Links
 
 
48324436 - Other
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
MILW 48-32-4436 T25 Insert Bits
Short Description
T25insert Bts
Description
SHOCKWAVE IMP TORX T25 INSERT BITS 2 PK
Product Type
T25 Insert Bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Torx
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4436
GTIN
00045242238279
UPC
045242238279
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.03
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat