48324462 - Shockwave 2 Imp Phillips #2 Power Bit

Milwaukee®

  • $1.85 (Each)
  • $1.85 (Each)
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
48324462
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4462
Description
Shockwave 2 Imp Phillips #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195480 / 00045242195480
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Resources
Images
 
 
48324462 - Large Image
 
48324462 - Large Image
 
48324462 - Large Image
 
48324462 - Large Image
 
48324462 - Large Image
 
48324462 - Large Image
Other Links
 
 
48324462 - Other
 
48324462 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.0
Descriptions
extra long description
MILW 48-32-4462 PH2 Power Bit
Description
SHOCKWAVE 2 IMP PHILLIPS #2 POWER BIT
Product Type
PH2 Power Bit
Features
SHOCKWAVE 2 in. Impact Phillips #2 Power Bit
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4462
Brand
Milwaukee®
GTIN
00045242195480
UPC
045242195480
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.025